Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EP 2.5 TPA Housing 7 Pos

  • Mfr # 1969442-7

  • Zoro # G700956543


product price: $0.19
/ea
Sold in multiples of 1000 for $190.00

Key Features

Number of Rows
1
Material
Nylon
Height
8 mm
Color
White
Length
19.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969442-7
Zoro #
G700956543
UPC #
-
Country of Origin
China

Dimensions

Height
8 mm
Length
19.8 mm
Width
0.377 in
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG

Details

Item
Connector
Number of Rows
1
Material
Nylon
Color
White
For Use With
Header Assemblies
Application
Power
Connector Type
Receptacle
Max. Temp.
105°C
Contact Type
Socket
Hole Center to Center
2.5 mm
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Number of Contacts
7
Flammability Rating
UL 94 V-0
Current Rating
4.5 A
Connection Material
Copper Alloy
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.