Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EP 2.5 TPA Retainer  10 Pos 1-1969443-0

EP 2.5 TPA Retainer 10 Pos (Discontinued)

  • Mfr # 1-1969443-0
  • Zoro # G901017418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969443-0
Zoro #
G901017418
UPC #
-
Country of Origin
China

Dimensions

Height
.099 in
Length
.9606 in

Details

Color
Black
Operating Temperature Range
-55 to 105 °C
Housing Color
Black
Number of Positions
10
Centerline (Pitch)
.098 in
Connector System
Wire-to-Board
Mating Retention Type
Latching
Accessory Type
TPA (Terminal Position Assurance)
Product Type
Accessory
Number of Rows
1
Housing Material
Nylon GF
Connector & Contact Terminates To
Wire & Cable
Glow Wire Rating
Standard Part - Not Glow Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.