Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EP 2.5 TPA Retainer  11 Pos 1-1969443-1

EP 2.5 TPA Retainer 11 Pos (Discontinued)

  • Mfr # 1-1969443-1
  • Zoro # G601017374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969443-1
Zoro #
G601017374
UPC #
-
Country of Origin
China

Dimensions

Length
1.0591 in
Height
.099 in

Details

Color
Black
Housing Color
Black
Connector System
Wire-to-Board
Connector & Contact Terminates To
Wire & Cable
Product Type
Accessory
Operating Temperature Range
-55 to 105 °C
Centerline (Pitch)
.098 in
Housing Material
Nylon GF
Glow Wire Rating
Standard Part - Not Glow Wire
Number of Rows
1
Mating Retention Type
Latching
Accessory Type
TPA (Terminal Position Assurance)
Number of Positions
11

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.