Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EP 2.5 TPA Retainer 2 Pos

  • Mfr # 1969443-2

  • Zoro # G601018326


product price: $0.07
/ea
Sold in multiples of 2000 for $140.00

Key Features

Height
.099 in
Color
Black
Number of Rows
1
Mating Retention Type
Latching
Centerline (Pitch)
.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1969443-2
Zoro #
G601018326
UPC #
-
Country of Origin
China

Dimensions

Height
.099 in

Details

Color
Black
Number of Rows
1
Mating Retention Type
Latching
Centerline (Pitch)
.098 in
Connector & Contact Terminates To
Wire & Cable
Housing Color
Black
Glow Wire Rating
Standard Part - Not Glow Wire
Product Type
Accessory
Number of Positions
2
Connector System
Wire-to-Board
Housing Material
Nylon GF
Operating Temperature Range
-55 to 105 °C
Accessory Type
TPA (Terminal Position Assurance)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.