
Connector Contact, 18 AWG, 250 V AC/DC, Crimp Termination Only (Discontinued)
- Mfr # 1123721-1
- Zoro # G001017219
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1123721-1
Zoro #
G001017219
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
18 AWG
Overall Length
0.417 in
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
221 Degrees F
Connection Material
Phosphor Bronze
Wire Type
Discrete Wire
Seam
Open Barrel
Connection Type
Locking Lance, Crimp
Application
Power, Wire and Cable
Terminal Orientation
Straight
Mounting Type
Cable Mount
Insulation Dia
0.066 to 0.118 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.