Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EP CONN.HDR ASSY 3/4P NATURAL (NO.3 POST 2-1473059-3

EP CONN.HDR ASSY 3/4P NATURAL (NO.3 POST (Discontinued)

  • Mfr # 2-1473059-3
  • Zoro # G400937941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1473059-3
Zoro #
G400937941
UPC #
-
Country of Origin
China

Dimensions

Width
0.421 in
Height
8.2 mm
Length
0.621 in
Contact Plating Thickness
31.49 µm

Details

Item
Header
Color
Natural
Insulation Material
Glass-Filled PBT
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Features
Unshrouded
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Connection Material
Brass
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Number of Rows
1
Contact Finish
Tin Plated
Contact Type
Tab
Current Rating
8 A
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.