Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EP CONN.HDR ASSY 4/5POS SPECIA

  • Mfr # 1-1717011-4

  • Zoro # G800937169


product price: $0.14
/ea
Sold in multiples of 556 for $77.84

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
8 A
Width
0.421 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1717011-4
Zoro #
G800937169
UPC #
-
Country of Origin
China

Dimensions

Width
0.421 in
Height
8.5 mm
Length
19.74 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Features
Unshrouded
Connection Material
Brass
Material
Glass-Filled PBT
Max. Temp.
105°C
For Use With
Receptacle Assembly
Hole Center to Center
3.96 mm
Current Rating
8 A
Number of Rows
1
Number of Contacts
5
Contact Type
Pin
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.