
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1744427-9
Zoro #
G101042180
UPC #
-
Country of Origin
China
Dimensions
Height
12 mm
Length
38.89 mm
Contact Plating Thickness
1 µm
Details
Item
Header
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power
For Use With
Receptacle Assembly
Terminal Type
Through Hole - Solder
Color
Natural
Material
Nylon
Features
Shrouded
Hole Center to Center
3.96 mm
Connection Material
Brass
Contact Type
Tab
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2
Contact Finish
Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Current Rating
8 A
Number of Contacts
9
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.