Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EP2.5 HDR 6P VERT W/O BOSS TAPING 2299683-6

EP2.5 HDR 6P VERT W/O BOSS TAPING (Discontinued)

  • Mfr # 2299683-6
  • Zoro # G500938183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2299683-6
Zoro #
G500938183
UPC #
-
Country of Origin
China

Dimensions

Width
0.252 in
Height
8.8 mm
Length
20 mm
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
4.2 A
Maximum Operating Temperature
105 Degrees C
For Use With
Connector/Cable Assembly
Connection Material
Brass
Terminal Type
Through Hole - Solder
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Features
Shrouded
Material
PBT
Number of Rows
1
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
6
Current Rating
4.2 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.