Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EP2.5 Shrd HDR ASSY 20P VERT  GW 2-1744439-0

EP2.5 Shrd HDR ASSY 20P VERT GW (Discontinued)

  • Mfr # 2-1744439-0
  • Zoro # G800939101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1744439-0
Zoro #
G800939101
UPC #
-
Country of Origin
China

Dimensions

Width
0.377 in
Height
8 mm
Length
2.059 in
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Material
Nylon
Connection Material
Copper Alloy
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Current Rating
4.5 A
Number of Contacts
20
Number of Rows
1
Contact Finish
Tin Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Bright Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.