EP2.5 Shrd HDR ASSY 3P VERT GW

  • Mfr # 1744439-3

  • Zoro # G200939121


product price:  $0.31
/ea
Sold in multiples of 278 for $86.18

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
4.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1744439-3
Zoro #
G200939121
UPC #
-
Country of Origin
China

Dimensions

Width
0.377 in
Height
8 mm
Length
12.3 mm
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
4.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Connection Material
Copper Alloy
Material
Nylon
Features
Shrouded
Terminal Type
Solder
Contact Type
Pin
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
3
Current Rating
4.5 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.