Zoro Homepage
This item is Discontinued.
Te Connectivity EP2.5 Shrouded HDR ASSY 10P VERT w/oboss 1-2132415-0

EP2.5 Shrouded HDR ASSY 10P VERT w/oboss (Discontinued)

  • Mfr # 1-2132415-0
  • Zoro # G100937333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2132415-0
Zoro #
G100937333
UPC #
-
Country of Origin
China

Dimensions

Width
0.252 in
Height
8.8 mm
Length
27.5 mm
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.2 A
Standards
UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Hole Center to Center
2.5 mm
For Use With
Connector/Cable Assembly
Max. Temp.
105°C
Material
Nylon
Connection Material
Brass
Terminal Type
Through Hole - Solder
Number of Rows
1
Current Rating
4.2 A
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
10
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.