Zoro Homepage
This item is Discontinued.
Te Connectivity EP2.5 Shrouded HDR ASSY 12P VERT w/oboss 1-2132415-2

EP2.5 Shrouded HDR ASSY 12P VERT w/oboss (Discontinued)

  • Mfr # 1-2132415-2
  • Zoro # G000937297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2132415-2
Zoro #
G000937297
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.252 in
Height
8.8 mm
Length
1.28 in
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
White
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.2 A
Standards
UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Connector/Cable Assembly
Features
Shrouded
Connection Material
Brass
Terminal Type
Through Hole - Solder
Hole Center to Center
2.5 mm
Material
Nylon
Max. Temp.
105°C
Number of Contacts
12
Contact Type
Pin
Current Rating
4.2 A
Number of Rows
1
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.