Zoro Homepage
This item is Discontinued.
Te Connectivity EP2.5 Shrouded HDR ASSY 18P VE 1-2132230-8

EP2.5 Shrouded HDR ASSY 18P VE (Discontinued)

  • Mfr # 1-2132230-8
  • Zoro # G600937109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2132230-8
Zoro #
G600937109
UPC #
-
Country of Origin
China

Dimensions

Width
0.252 in
Height
8.8 mm
Length
1.87 in
Contact Plating Thickness
2.03 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.