Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EP2.5 Shrouded HDR ASSY 19P VE

  • Mfr # 1-2132230-9

  • Zoro # G200937363


product price: $0.39
/ea
Sold in multiples of 192 for $74.88

Key Features

Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.2 A
Standards
UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2132230-9
Zoro #
G200937363
UPC #
-
Country of Origin
China

Dimensions

Width
0.252 in
Height
8.8 mm
Length
1.97 in
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.2 A
Standards
UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
For Use With
Connector/Cable Assembly
Terminal Type
Through Hole - Solder
Material
Nylon
Connection Material
Brass
Max. Temp.
105°C
Features
Shrouded
Contact Type
Pin
Current Rating
4.2 A
Number of Contacts
19
Number of Rows
1
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.