
EP2.5 Shrouded HDR ASSY 3P VERT w/o boss (Discontinued)
- Mfr # 2132415-3
- Zoro # G100938576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2132415-3
Zoro #
G100938576
UPC #
-
Country of Origin
China
Dimensions
Width
0.252 in
Height
8.8 mm
Length
12.5 mm
Contact Plating Thickness
2.03 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.