This item is Discontinued.

Te Connectivity EP2.5 Shrouded HDR ASSY 8P VER 2132230-8

EP2.5 Shrouded HDR ASSY 8P VER (Discontinued)

  • Mfr # 2132230-8
  • Zoro # G700938310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2132230-8
Zoro #
G700938310
UPC #
-
Country of Origin
China

Dimensions

Width
0.252 in
Height
8.8 mm
Length
25 mm
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
White
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
4.2 A
Standards
UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connection Material
Brass
Material
Nylon
Hole Center to Center
2.5 mm
Features
Shrouded
Terminal Type
Through Hole - Solder
For Use With
Connector/Cable Assembly
Contact Type
Pin
Current Rating
4.2 A
Contact Finish
Tin Plated
Number of Contacts
8
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.