Zoro Homepage
This item is Discontinued.
Te Connectivity EP2.5 SHROUDED HDR ASSY 8P VERTICAL 1969730-8

EP2.5 SHROUDED HDR ASSY 8P VERTICAL (Discontinued)

  • Mfr # 1969730-8
  • Zoro # G900939346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969730-8
Zoro #
G900939346
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
Natural
Application
Power
Current
4.2 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.5 mm
Features
Shrouded
Terminal Type
Solder
Max. Temp.
105°C
Contact Finish
Tin over Nickel; Tin Plated
Number of Contacts
8
Current Rating
4.2 A
Number of Rows
1
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.