Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ETHERNET CLOSURE CAP RECPT W/LANYRD 1-1546406-1

ETHERNET CLOSURE CAP RECPT W/LANYRD (Discontinued)

  • Mfr # 1-1546406-1
  • Zoro # G700978989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546406-1
Zoro #
G700978989
UPC #
-
Country of Origin
United States

Dimensions

Lanyard Length
3.63 in

Details

Shielded
No
Cap Color
Black
Housing Color
Black
Connectors & Connector Components Type
Accessory
Cover Color
Black
Cap Material
Delrin
Modular Jacks & Plugs Products
Accessories
Lanyard
With
Connector & Contact Terminates To
Wire & Cable
Closure Cap Type
Receptacle
Modular Jacks & Plugs Accessory Type
Closure Cap
Connector Shape
Circular

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.