Zoro Homepage

ETHERNET FIELD ATTACHABL CONN

  • Mfr # 1546440-1

  • Zoro # G101017362


product price: $89.99
/ea
Sold in multiples of 2 for $179.98
Free Shipping & Returns

Key Features

Shielded
No
Connector Contact Density
Standard
Seal Material
Nitrile Rubber
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Wiring Pattern
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546440-1
Zoro #
G101017362
UPC #
-
Country of Origin
United States

Details

Shielded
No
Connector Contact Density
Standard
Seal Material
Nitrile Rubber
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Wiring Pattern
RJ45
Connector Shape
Circular
Housing Material
Acrylonitrile-Butadiene-Styrene
Connector & Contact Terminates To
Wire & Cable
Connector Style
Plug
Connectors & Connector Components Type
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.