
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1546410-1
Zoro #
G500979070
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1-14 UNC
Details
Wire Type
Stranded
Shielded
No
Applies To
Cable, Printed Circuit Board
Preloaded
Yes
O-Ring Material
Nitrile Rubber
Category 5 Cable
With
Grade
Industrial Ethernet
Wiring Pattern
10BASE-T
Housing Material
ABS (Acrylonitrile-Butadiene-Styrene)
Product Type
Connector
Product Style
Circular
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.