
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1546412-1
Zoro #
G300979072
UPC #
-
Country of Origin
Mexico
Dimensions
Screw & Hole Thread Size
1-14 UNC
Details
Shielded
No
Connectors & Connector Components Type
Connector
Seal Material
Nitrile Rubber
Connector Shape
Circular
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Material
ABS (Acrylonitrile-Butadiene-Styrene)
Additional Features
Category 5 Cable
Wiring Pattern
T568B
Connector Contact Density
Standard
Connector & Contact Terminates To
Wire & Cable, Printed Circuit Board
Connector Style
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.