Zoro Homepage
This item is Discontinued.
Te Connectivity ETHERNET RECEPTACL W/PC BOARD 1-1546409-1

ETHERNET RECEPTACL W/PC BOARD (Discontinued)

  • Mfr # 1-1546409-1
  • Zoro # G000979105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546409-1
Zoro #
G000979105
UPC #
-
Country of Origin
Mexico

Dimensions

Screw & Hole Thread Size
1-14 UNC

Details

Shielded
No
Seal Material
Nitrile Rubber
Connectors & Connector Components Type
Connector
Connector Style
Receptacle
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector & Contact Terminates To
Wire & Cable
Connector Contact Density
Standard
Connector Shape
Circular

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.