Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EURO TYPE M CONTACT FEMALE

  • Mfr # 148375-1

  • Zoro # G901037133


product price: $9.65
/ea
Sold in multiples of 8 for $77.20

Key Features

Contact Material
Copper
Maximum Operating Temperature
105 Degrees C
Application
Power
Length
16.1 mm
For Use With
Type M Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148375-1
Zoro #
G901037133
UPC #
-
Country of Origin
United States

Dimensions

Length
16.1 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Contact
Contact Material
Copper
Maximum Operating Temperature
105 Degrees C
Application
Power
For Use With
Type M Connector
Current Rating
3 A
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.