Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EURO TYPE M PIN ASSY 60+4

  • Mfr # 148412-5

  • Zoro # G200951420


product price: $16.55
/ea
Sold in multiples of 5 for $82.75

Key Features

Type
Plug
Color
Gray
Insulation Material
Thermoplastic
Application
Power, Signal
Current
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148412-5
Zoro #
G200951420
UPC #
-
Country of Origin
China

Details

Item
Connector
Type
Plug
Color
Gray
Insulation Material
Thermoplastic
Application
Power, Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Connector Type
Plug
Material
Thermoplastic
Terminal Type
Through Hole - Solder
Contact Finish
Tin-Lead Plated
Current Rating
1.5 A
Contact Type
Pin
Number of Rows
3
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.