
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148417-5
Zoro #
G101040513
UPC #
-
Country of Origin
China
Dimensions
Height
16.33 mm
Details
Item
Connector
Max. Temp.
105°C
Application
Power, Signal
Color
Gray
Material
Thermoplastic
Connection Material
Phosphor Bronze
Number of Rows
3
Hole Center to Center
2.54 mm
Contact Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Contact Type
Socket
Current Rating
3 A
Terminal Finish
Tin-Lead Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.