Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Europa Marking Strip 2000BZ 5 Marked

  • Mfr # 1776804-1

  • Zoro # G701034578


product price: $4.15
/ea
Sold in multiples of 20 for $83.00

Key Features

Length
2.75 in
Color
White
Housing Material
Roughened Synthetic
Product Type
Barrier Strip
Number of Positions
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776804-1
Zoro #
G701034578
UPC #
-
Country of Origin
Germany

Dimensions

Length
2.75 in

Details

Color
White
Housing Material
Roughened Synthetic
Product Type
Barrier Strip
Number of Positions
5
Centerline (Pitch)
.6 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.