
EUROSTYLE 11POS VERT PLUG STCK
Mfr # 1-1546122-1
Zoro # G600945494
product price: $8.89
/ea
Sold in multiples of 15 for $133.35
Key Features
Color
Gray
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Marking Color
White
Number of Positions
11
Screw Plating Material
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1546122-1
Zoro #
G600945494
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Color
Gray
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Marking Color
White
Number of Positions
11
Screw Plating Material
Nickel
Side Stackable
Yes
Block Type
Stacking Vertical Plug Right Hand
Screwless Terminal Block
No
Housing Color
Gray
Contact Mating Area Plating Material
Tin
Centerline
5.08 mm [ .2 in ]
Housing Material
PA 6.6
Mounting Angle
Vertical
Screw Flange
Without
Connector Style
Plug
Wire Entry Angle
Side
Screw Material
Brass
Voltage (VAC)
300
Interlock
Without
Current Rating (Max) (A)
15
Contact Base Material
Phosphor Bronze
Number of Rows
1
Applies To
Wire/Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.