
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546109-2
Zoro #
G100945505
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Pin Length (mm)
3.5
Details
Color
Gray
Closed End
With
Voltage (VAC)
300
Housing Color
Gray
Centerline
5.08 mm [ .2 in ]
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
Yes
Contact Mount
Through Hole
Contact Base Material
Copper Alloy
Interlock
Without
Number of Rows
1
Threaded Flange
Without
Connector Style
Header
Block Type
Stacking
Housing Material
Polyamide 6.6 GF
Side Stackable
No
Screw Flange
Without
Shrouded
Yes
Mounting Angle
Right Angle
Applies To
Printed Circuit Board
Number of Positions
2
Current Rating (Max) (A)
15
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.