
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546111-6
Zoro #
G100945741
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Pin Length (mm)
3.5
Details
Housing Color
Gray
Color
Gray
Connector Style
Header
Number of Rows
1
Closed End
With
Contact Base Material
Copper Alloy
Block Type
Stacking
Side Stackable
No
Contact Mating Area Plating Material
Tin
Applies To
Printed Circuit Board
Current Rating (Max) (A)
15
Threaded Flange
Without
Mounting Angle
Vertical
Housing Material
Polyamide 6.6 GF
Shrouded
Yes
Centerline
5.08 mm [ .2 in ]
Screw Flange
Without
Voltage (VAC)
300
Interlock
Without
Screwless Terminal Block
No
Number of Positions
6
Contact Mount
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.