Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EUROSTYLE TB PLUG GREY STKG 2P 1546108-2

EUROSTYLE TB PLUG GREY STKG 2P (Discontinued)

  • Mfr # 1546108-2
  • Zoro # G000945490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546108-2
Zoro #
G000945490
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Gray
Color
Gray
Screwless Terminal Block
No
Contact Base Material
Phosphor Bronze
Number of Rows
1
Voltage (VAC)
300
Block Type
Stacking Plug
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screw Plating Material
Nickel
Housing Material
Polyamide 6.6 GF
Number of Positions
2
Mounting Angle
Right Angle
Applies To
Wire/Cable
Centerline
5.08 mm [ .2 in ]
Interlock
Without
Wire Entry Angle
Side
Side Stackable
Yes
Shrouded
No
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Connector Style
Plug
Screw Flange
Without
Marking Color
Black
Current Rating (Max) (A)
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.