This item is Discontinued.

Te Connectivity EV100AAANA=CONTACTOR  SPST-NO 9-36Vdc 5-1618398-0

EV100AAANA=CONTACTOR SPST-NO 9-36Vdc (Discontinued)

  • Mfr # 5-1618398-0
  • Zoro # G500979810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1618398-0
Zoro #
G500979810
UPC #
-
Country of Origin
Mexico

Dimensions

Coil Wire Length
381 mm [ 15 in ]

Details

Contactor Type
Sealed
Number of Poles
1
Terminal Configuration
M5 x .8
Product Type
Contactor
Coil Termination
Wire
Torque (in-lbs)
30 to 40
Coil Voltage Rating (VDC)
9 to 36
Contact Current Rating (A)
100
Contact Arrangement
1 Form X, SPST-NO-DM
Mounting Type
Bottom Mount
Actuating System
DC
Coil Voltage (Max) (VDC)
36

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.