Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EV200A2ANA=RELAY  EV200 SPST-N 1618002-3

EV200A2ANA=RELAY EV200 SPST-N (Discontinued)

  • Mfr # 1618002-3
  • Zoro # G300973209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1618002-3
Zoro #
G300973209
UPC #
-
Country of Origin
Mexico

Details

Item
General Purpose Relay
Mounting Style
Bottom Mount
Electrical Connection
Stud Terminals
Coil Voltage
33 to 95 VDC
Contact Form
SPST-NO
High Voltage Connection (Coil)
Flying Leads
Contact Base Material
Copper (Cu)
Power Switching
Yes
Contact Current Rating
500 A
Relay Type
High Voltage
Auxiliary Contacts
Without
RF Rated
No
Contact Switching Voltage (Max)
900
Voltage (Max)
3920 VDC
Contact Arrangement
1 Form X, SPST-NO
Economizer
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.