Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Mount, General Purpose Relay, 500 A, Screw

  • Mfr # 1618002-5

  • Zoro # G100973270


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bottom Mount
Electrical Connection
Screw
Coil Voltage
9 to 36V DC
Current Rating
500 A
Contact Form
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1618002-5
Zoro #
G100973270
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Bottom Mount
Electrical Connection
Screw
Coil Voltage
9 to 36V DC
Current Rating
500 A
Contact Form
SPST-NO
Contact Current Rating
500 A
Voltage (Max)
3920 VDC
High Voltage Connection (Coil)
Flying Leads
Contact Base Material
Copper (Cu)
RF Rated
No
Contact Switching Voltage (Max)
900
Contact Arrangement
1 Form X, SPST-NO
Auxiliary Contacts
Without
Economizer
With
Relay Type
High Voltage
Power Switching
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.