Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EV200AJANA=EV200 RELAY SPST-N

  • Mfr # 1-1618002-2

  • Zoro # G600973909


product price: $309.99
/ea
Free Shipping & Returns

Key Features

High Voltage Connection (Power)
Stud Terminals
Contact Arrangement
1 Form X, SPST-NO
Contact Switching Voltage (Max)
900
Mounting Type
Bottom
Coil Voltage Rating
48 to 95 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1618002-2
Zoro #
G600973909
UPC #
-
Country of Origin
Mexico

Details

High Voltage Connection (Power)
Stud Terminals
Contact Arrangement
1 Form X, SPST-NO
Contact Switching Voltage (Max)
900
Mounting Type
Bottom
Coil Voltage Rating
48 to 95 VDC
Termination Style
Stud Terminals
Product Type
Relay
Economizer
With
Contact Current Rating
500 A
Relay Type
High Voltage
Power Switching
Yes
Contact Base Material
Copper (Cu)
High Voltage Connection (Coil)
Flying Leads
RF Rated
No
Auxiliary Contacts
Without
Voltage (Max)
3920 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.