
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1618387-1
Zoro #
G300979669
UPC #
-
Country of Origin
Mexico
Details
Item
General Purpose Relay
Mounting Style
Bottom Mount
Electrical Connection
Stud Terminals
Coil Voltage
28 VDC
Contact Form
SPST-NO
Power Switching
Yes
Relay Type
High Voltage
Voltage (Max)
3920 VDC
Contact Arrangement
1 Form X, SPST-NO
Contact Current Rating
500 A
High Voltage Connection (Coil)
Flying Leads
RF Rated
No
Contact Base Material
Copper (Cu)
Contact Switching Voltage (Max)
900
Auxiliary Contacts
With
Economizer
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.