
Ring Terminal, #10 Stud Size, 18 AWG, Bare Insulated (Discontinued)
- Mfr # 40894
- Zoro # G600943025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40894
Zoro #
G600943025
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
18 AWG
Stud Size
#10
Barrel Inside Dia.
0.08 in
Overall Length
0.8 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Wire Type
Regular Wire
Seam
Standard, Open Barrel
Features
Wire Insulation Support
Insulation Dia
0.075 to 0.11 in
Contact Plating Material
Tin, Brass
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.