Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity F3TD0904=MINIATURE TOGGLE 2-6437630-8

F3TD0904=MINIATURE TOGGLE (Discontinued)

  • Mfr # 2-6437630-8
  • Zoro # G400966149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6437630-8
Zoro #
G400966149
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
10.5 mm [ .413 in ]
Bushing Thread Size
M6 x .75

Details

Switch Type
Toggle
Color
Black
Bushing Style
Threaded
Insulation Resistance (MΩ)
1000
Toggle Style
Baton Standard
Contact Base Material
Copper Alloy
Termination Type
Lead Wire - Hooking Type, Vertical
Process Sealed
No
Operating Function
On On
Toggle Actuation
Vertical
Sealed
Yes
Seal Type
Waterproof
Contact Plating
Silver
Configuration (Pole-Throw)
Three Pole - Double Throw
Product Type
Switch
UL Flammability Rating
UL 94V-0
Contact Current Rating (A)
6
Voltage Rating
250 VAC
Mounting Type
Solder
Contact Resistance (mΩ)
10
Dielectric Strength (VAC)
1500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.