Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity F4TN0904=MINIATURE TOGGLE 3-6437630-5

F4TN0904=MINIATURE TOGGLE (Discontinued)

  • Mfr # 3-6437630-5
  • Zoro # G100966524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-6437630-5
Zoro #
G100966524
UPC #
-
Country of Origin
Japan

Dimensions

Toggle Length
10.5 mm [ .413 in ]
Bushing Thread Size
M6 x .75

Details

Switch Type
Toggle
Color
Black
UL Flammability Rating
UL 94V-0
Seal Type
Waterproof
Bushing Style
Threaded
Contact Base Material
Copper Alloy
Mounting Type
Solder
Insulation Resistance (MΩ)
1000
Dielectric Strength (VAC)
1500
Product Type
Switch
Toggle Actuation
Vertical
Toggle Style
Baton Standard
Process Sealed
No
Operating Function
On On
Termination Type
Lead Wire - Hooking Type, Vertical
Configuration (Pole-Throw)
Four Pole - Double Throw
Voltage Rating
125 VAC, 250 VAC
Contact Plating
Silver
Contact Resistance (mΩ)
10
Contact Current Rating (A)
6
Sealed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.