
F4TPA0904=MINIATURE TOGGLE
Mfr # 3-6437630-6
Zoro # G000966495
product price: $26.49
/eaSold in multiples of 50 for $1,324.50
Key Features
Color
Black
Switch Type
Toggle
Toggle Actuation
Vertical
Product Type
Switch
Seal Type
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-6437630-6
Zoro #
G000966495
UPC #
-
Country of Origin
China
Dimensions
Toggle Length
10.5 mm [ .413 in ]
Bushing Thread Size
M6 x .75
Details
Color
Black
Switch Type
Toggle
Toggle Actuation
Vertical
Product Type
Switch
Seal Type
Waterproof
Contact Resistance (mΩ)
10
Contact Base Material
Copper Alloy
Bushing Style
Threaded
Toggle Style
Baton Standard
Mounting Type
Solder
Termination Type
Lead Wire - Hooking Type, Vertical
Operating Function
On On On
Contact Plating
Silver
Process Sealed
No
UL Flammability Rating
UL 94V-0
Dielectric Strength (VAC)
1500
Configuration (Pole-Throw)
Four Pole - Double Throw
Insulation Resistance (MΩ)
1000
Voltage Rating
125 VAC, 250 VAC
Contact Current Rating (A)
6
Sealed
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.