
FAN MOTOR CONNECTOR D1000 CAPHSG3P ASSY
Mfr # 2013892-1
Zoro # G000956144
product price: $6.75
/eaSold in multiples of 25 for $168.75
Key Features
Color
Black
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.586 in
Material
Glass-Filled Polyester
For Use With
Plug Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2013892-1
Zoro #
G000956144
UPC #
-
Country of Origin
China
Dimensions
Width
0.586 in
Height
22.05 mm
Length
1.165 in
Details
Item
Connector
Color
Black
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Polyester
For Use With
Plug Housing
Max. Temp.
105°C
Connector Type
Receptacle
Contact Type
Pin
Flammability Rating
UL 94 V-0
Green Environmental Attribute
Halogen Free
Number of Contacts
3
Max. Voltage
250V AC/DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.