Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTIN FASTON 110 TAB 0.5-1.0 MM2  BR 881719-1

FASTIN FASTON 110 TAB 0.5-1.0 MM2 BR (Discontinued)

  • Mfr # 881719-1
  • Zoro # G400941504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881719-1
Zoro #
G400941504
UPC #
-
Country of Origin
Brazil

Details

Insulation Type
Non-Insulated
Wire Range
0.51 to 1.03 mm²
Connection Type
F-Crimp
Seam
Open
Max. Temp.
194 Degrees F
Connection Material
Brass
Features
Wire Insulation Support
Terminal Type
Quick Disconnect Tab
Contact Plating Material
Unplated
Terminal Orientation
Straight
Insulation Dia
0.055 to 0.106 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.