Shop TE CONNECTIVITY
See all product information
FASTIN FASTON 250 TAB 0.35-1.00MM2 PTPBR
Mfr # 3-293041-2
Zoro # G200941780
product price:Â $0.10
/ea
Sold in multiples of 3000 for $300.00
Key Features
Insulation Type
Fully Insulated
Connection Type
F-Crimp
Wire Range
22 to 17 AWG
Overall Length
1.063 in
Seam
Open
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-293041-2
Zoro #
G200941780
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.063 in
Details
Insulation Type
Fully Insulated
Connection Type
F-Crimp
Wire Range
22 to 17 AWG
Seam
Open
Max. Temp.
221 Degrees F
Max. Voltage
250V
Terminal Type
Quick Disconnect Tab
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Connection Material
Brass
Application
Wire & Cable
Insulation Dia
0.091 in
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.