This item is Discontinued.

No Product Image Available

FASTIN-FASTON CONN. 6.3 MM SR. TAB CONTA (Discontinued)

  • Mfr # 3-293041-1
  • Zoro # G600941793
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-293041-1
Zoro #
G600941793
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1.063 in

Details

Wire Range
22 to 17 AWG
Connection Type
F-Crimp
Insulation Type
Fully Insulated
Max. Temp.
105 Degrees C
Max. Voltage
250V
Terminal Type
Quick Disconnect Tab
Wire Type
Stranded, Regular Wire
Application
Wire/Cable
Contact Plating Material
Brass, Unplated
Terminal Orientation
Straight
Insulation Dia
0.09 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.