Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTIN-ON 110 HOUSING REC PA66 NATURAL

  • Mfr # 626056

  • Zoro # G600957688


product price: $0.43
/ea
Sold in multiples of 200 for $86.00

Key Features

Length
18 mm
Material
Polyamide
Color
Natural
Number of Contacts
4
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
626056
Zoro #
G600957688
UPC #
-
Country of Origin
Brazil

Dimensions

Length
18 mm

Details

Item
Terminal Housing
Material
Polyamide
Color
Natural
Number of Contacts
4
Max. Temp.
105°C
Terminal Type
Receptacle
Hole Center to Center
5 mm
Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.