This item is Discontinued.

Te Connectivity FASTON 110 0.5-1.0MM BR 160534-1

FASTON 110 0.5-1.0MM BR (Discontinued)

  • Mfr # 160534-1
  • Zoro # G400979163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160534-1
Zoro #
G400979163
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.551 in

Details

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
20 to 17 AWG
Seam
Open
Max. Temp.
266 Degrees F
Max. Voltage
250V
Connection Material
Brass
Standards
CSA Certified; UL Rating
Wire Type
Stranded, Discrete Wire
Terminal Type
Quick Connect Receptacle
Features
Wire Insulation Support, Chamfered
Application
Wire & Cable
Contact Plating Material
Unplated
Insulation Dia
0.08 to 0.118 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.