Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 110 FLAG REC 20-24AWG TPPB 170048-4

FASTON 110 FLAG REC 20-24AWG TPPB (Discontinued)

  • Mfr # 170048-4
  • Zoro # G500965462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170048-4
Zoro #
G500965462
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size
24 - 20 AWG
Overall Length
.681 in
Mating Tab Width
.11 in
Wire Insulation Diameter (Max)
.118 in
Plating Thickness
39.37 µin
Receptacle Stock Thickness
.01 in
Accepts Wire Insulation Diameter Range
.08 - .118 in
Mating Tab Thickness
.02 in

Details

Terminal Type
Receptacle
Contact Base Material
Phosphor Bronze
UL Rating
Listed
Plating Material
Tin
FASTON
Yes
Crimp Type
F-Crimp
Line
FASTON .110
Terminal Orientation
Straight
Fully Insulated
No
Disconnect Type
Quick Connect
Wire/Cable Type
Discrete Wire
Connection Capacity
Single
Discrete Wire Type
Stranded
Terminal & Splice Style
Receptacle
Terminates To
Wire & Cable
Wire Insulation Support
With
Insertion Force
Normal
Barrel Type
Open
Mating Retention Type
Dimple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.