Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON .110 FLAG REC 22-18 AWG  BR 61070-2

FASTON .110 FLAG REC 22-18 AWG BR (Discontinued)

  • Mfr # 61070-2
  • Zoro # G700979658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61070-2
Zoro #
G700979658
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.43 in

Details

Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Wire Type
Stranded, Discrete Wire
Terminal Type
Flag
Seam
Open
Connection Material
Brass
Wire Range
0.32 to 0.82 mm²
Features
Wire Insulation Support
Standards
CSA Certified; UL Rating
Connection Type
F-Crimp
Application
Wire & Cable
Contact Plating Material
Unplated
Insulation Dia
0.06 to 0.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.