
FASTON 110 REC 0.5-1.0MM2 .009X.450 TPBR (Discontinued)
- Mfr # 160533-2
- Zoro # G100965770
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160533-2
Zoro #
G100965770
UPC #
-
Country of Origin
China
Dimensions
Wire Size
20 - 17 AWG
Overall Length
.551 in
Wire Insulation Diameter (Max)
.118 in
Mating Tab Thickness
.02 in
Plating Thickness
400 µin
Mating Tab Width
.11 in
Accepts Wire Insulation Diameter Range
.08 - .118 in
Receptacle Stock Thickness
.01 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.