Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 110 REC 1.5-1.0MM2 .009X.450 TPBR 160484-4

FASTON 110 REC 1.5-1.0MM2 .009X.450 TPBR (Discontinued)

  • Mfr # 160484-4
  • Zoro # G100965756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160484-4
Zoro #
G100965756
UPC #
-
Country of Origin
China

Dimensions

Wire Size
20 - 17 AWG
Overall Length
.551 in
Plating Thickness
80 µin
Receptacle Stock Thickness
.01 in
Mating Tab Width
.11 in
Wire Insulation Diameter (Max)
.118 in
Mating Tab Thickness
.02 in
Accepts Wire Insulation Diameter Range
.08 - .118 in

Details

Terminal Type
Receptacle
Wire Insulation Support
With
Contact Base Material
Brass
Insertion Force
Standard
Terminates To
Wire & Cable
Discrete Wire Type
Stranded
Disconnect Type
Quick Connect
UL Rating
Listed
FASTON
Yes
Crimp Type
F-Crimp
CSA Certified
Yes
Connection Capacity
Single
Wire/Cable Type
Discrete Wire
Terminal & Splice Style
Receptacle
Terminal Orientation
Straight
Mating Retention Type
Dimple
Plating Material
Tin
Barrel Type
Open
Fully Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.